Buy more than* S$200* and get FREE SHIPPING

TPX HANDS WITH STROLLER

4.12 (8)
Heat-Resistant Temperature (deg C)
160
Scale
Available
Material
TPX (methyl pentene resin)
Specification
With Handle
...see all>
Product Options
ADD TO CART
Outside Diameter x Inside Diameter x Body Diameter x Overall Height (mm) AS ONE Part Number 1 Scale (mL) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Inside Diameter x Body Diameter x Overall Height (mm) AS ONE Part Number 1 Scale (mL) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi61xphi57xphi56x71 6-220-01 10 100 291-6631 1PC 1 100Ml 33433084 4.99 SGD
Shipped after 2018-02-26
phi75 x phi70 x phi67 x 92 6-220-02 20 200 291-6649 1PC 1 200Ml 33433111 4.99 SGD
Shipped after 2018-02-26
phi86 x phi82 x phi78 x 107 6-220-03 25 300 - 1PC 1 300Ml 33433145 6.99 SGD
Shipped after 2018-02-26
phi98 x phi92 x phi89 x 120 6-220-04 50 500 291-6665 1PC 1 500Ml 33433172 8.99 SGD
Shipped after 2018-02-26
phi119xphi116xphi108x152 6-220-05 50 1000 291-6673 1PC 1 1L 33433206 17.99 SGD
Shipped after 2018-02-26
phi143xphi138xphi130x200 6-220-06 100 2000 291-6681 1PC 1 2L 33433224 22.99 SGD
Shipped after 2018-02-26
phi165 x phi160 x phi150 x 225 6-220-07 200 3000 - 1PC 1 3L 33433251 35.99 SGD
Shipped after 2018-02-26
phi189xphi184xphi173x270 6-220-08 200 5000 291-6703 1PC 1 5L 33433285 51.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Facility cooking work
1
From Japan
On 2017-04-18 09:05:16
It is poor in durability. Once it dropped it broke. Because it is not glass or pottery ...
This review is about item#33433224.
Used for cutting oil when refueling
5
From Japan
On 2016-12-07 22:16:02
I like it very much, I ordered a repeat
This review is about item#33433172.
For laboratory use
3
From Japan
On 2016-10-14 16:19:43
I bought it for experiments It was a hand-capped beaker so it was stable and it was not good to slip and drop it
This review is about item#33433285.
Refueling operation
5
From Japan
On 2016-06-07 23:18:50
Easy to hold
This review is about item#33433172.
Formulation of film developer
5
From Japan
On 2015-10-18 12:56:54
Transparency is good, weighing memory is accurate, hand is convenient. It is very convenient because it can be used with a hot stirrer.
This review is about item#33433285.
Amount of water
4
From Japan
On 2015-09-25 19:30:19
The price is good value
This review is about item#33433285.
Measurement
5
From Japan
On 2014-11-25 12:27:19
Transparency is also easy to use well
This review is about item#33433285.
Experiment
5
From Japan
On 2014-04-14 14:37:50
I have patronized because it is heat resistant.
This review is about item#33433172.

Related Products