Buy more than* S$200* and get FREE SHIPPING

Mini Cup

4.50 (2)
Material
PP
...see all
Product Options
ADD TO CART
AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-079-06 phi47.4x51.0 Yes 5 60 *[No return] You cannot return this product. For details, see FAQ. 1Case(100PC) 1 No.60 33436277 87.19 SGD
Shipped after 2017-01-27
5-079-01 phi26.3 x 22.0 Available 1 5   1Case(100PC) 1 No.5 33436155 19.08 SGD
Shipped after 2017-01-23
5-079-02 phi29.1 x 27.0 Available 1 10   1Case(100PC) 1 No.10 33436173 19.08 SGD
Shipped after 2017-01-23
5-079-03 phi33.2 X 36.0 Available 2.5 20   1Case(100PC) 1 No.20 33436207 28.04 SGD
Shipped after 2017-01-23
5-079-04 phi37.0 x 40.0 Available 5 30   1Case(100PC) 1 No.30 33436225 31.61 SGD
Shipped after 2017-01-23
5-079-05 phi43.6 x 47.0 Available 5 50   1Case(100PC) 1 No.50 33436252 42.27 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mixing of high-viscosity two-component epoxy
4
From Japan
On 2017-01-11 21:37:48
Easy to use so cheap, there is also a thing that can be cleanly peeled off reuse remaining epoxy and Peron hopefully. Although star is a negative one, but because that is a mixture of clear coating agent bubbles do not want to put as much as possible, to the logo in the stirring at the bottom it has caused the stick enters the catch bubbles, if the bottom is flat it is perfect. Since also no place in addition to the time being will continue use.
This review is about item#33436173.
Mixture of epoxy and urethane
5
From Japan
On 2015-04-03 23:02:24
That would out waste and large amount of mix at a time Used for the coating of the guide portion of the fishing rod, such as do not use only a small amount of about 0.1 number ml. Since the smaller container certain if a small amount is needed 5ml is ideal for mixing of 1 ~ 2ml. It is a small amount of mixed in a weight ratio if there is an exact scale at a weight ratio Yet 5ml of the size of the bubble is also easy to unplug is quite handy. Such as ironing painted urethane that amount is reasonable to use at one time, but more than 20ml to reverse a good usability Coating If 5ml in enough too the size of the fishing rod to the guide portion of the thread (thread). 100 pieces in a well is very convenient and cost performance also because less than 1000 yen It is welcome to use without hesitation.
This review is about item#33436155.

Related Products