Buy more than* S$200* and get FREE SHIPPING

Disposable Cups

4.43 (7)
Scale
Available
Material
PP (polypropylene)
...see all
Product Options
ADD TO CART
AS ONE Part Number Bottom Diameter (mm) Maximum Diameter x Height (mm x mm) 1 Scale (mL) Capacity (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Bottom Diameter (mm) Maximum Diameter x Height (mm x mm) 1 Scale (mL) Capacity (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-077-01 44 60x74 10 100 Translucent 1PC 1 V-100 33434983 0.38 SGD
5-077-02 49 65x77 10 150 Translucent 1PC 1 V-150 33435017 0.46 SGD
5-077-03 58 83x85 20 200 Semi-translucent 1PC 1 V-200 33435035 0.74 SGD
5-077-04 67 91x96 25 300 Translucent 1PC 1 V-300 33435062 1.02 SGD
5-077-05 78 103x119 50 500 Semi-translucent 1PC 1 V-500 33435096 1.50 SGD
5-077-06 99 124x141 100 1000 Semi-translucent 1PC 1 V-1000 33435114 2.64 SGD
5-077-07 125 158x180 100 2000 Translucent 1PC 1 V-2000 33435141 5.18 SGD
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
○ Weighing of raw materials in paint manufacturing experiment ○ Paint metering at painting
4
From Japan
On 2017-07-18 10:29:46
〇 It is a repeat. The amount used is not many (50 to 100 per year), but I like it. 〇 Delivery is also fast and good.
This review is about item#33435035.
Painting
5
From Japan
On 2016-10-11 18:51:31
Making is solid and easy to use. Please again.
This review is about item#33435035.
Experiment and measurement
5
From Japan
On 2016-08-03 17:10:58
Because it is a vacuum type, it is easy to take out and easy to use.
This review is about item#33435114.
A container (mold) for embedding a sample in a resin in microscope specimen preparation, a container for liquid resin preparation
2
From Japan
On 2016-07-25 09:24:02
Compared to conventional products, having the bottom flat has been a very good improvement. However, the taper became extremely tight, and the diameter of the bottom became extremely small with respect to the diameter of the opening. For this reason, the number of samples that can be stably placed on the bottom is decreased, the volumetric efficiency drops and the waste of the resin increases.
This review is about item#33434983.
As a container for hydroculture (hydroponic culture)
5
From Japan
On 2016-04-26 08:00:46
I put a hydroball in this cup and grow plants that can be hydroponically cultivated. A disposable plastic cup sold at 100 yen shop etc. will crack immediately if it is treated roughly, but there is no worry that this soft material will break.
This review is about item#33435017.
Partial paint of accessories etc
5
From Japan
On 2015-08-11 14:55:55
Suitable for hardener formulation in small amount of paint
This review is about item#33435017.
Stirring
5
From Japan
On 2013-11-18 10:01:09
I did not sell it in the neighborhood, although I was going to buy it by train by all means, but I found it very helpful to find selling here. Because the price also changes at about half price, it is saved. Similar items are sold under the MonotaRO brand, so I would like to try that next time as well. Because it is a soft material, it is easy to peel off the cured material.
This review is about item#33434983.

Related Products