Buy more than* S$200* and get FREE SHIPPING

Measuring Cylinder, Hardened Glass

3.67 (3)
Material
Hard glass
...see all>
Product Options
ADD TO CART
AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Scale Tolerance(mL) 1 Scale (mL) Capacity (mL) TGK Product Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Scale Tolerance(mL) 1 Scale (mL) Capacity (mL) TGK Product Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-231-11 70x420+/-5 Yes +/-5.0 - 1000 939-11-20-11 Cushion   1PC 1 1L 33441256 119.99 SGD
In stock
6-231-09 45x330+/-5 Yes +/-1.5 2 300 939-11-20-09 None   1PC 1 300mL 33441204 51.99 SGD
In stock
6-231-12 88x485+/-5 Yes +/-10.0 20 2000 939-11-20-12 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2L 33441274 179.99 SGD
Shipped after 2018-03-01
6-231-01 12x125+/-3 Yes +/-0.1 0.1 5 939-11-20-01 None   1PC 1 5mL 33441021 13.99 SGD
In stock
6-231-08 42.3x305+/-5 Yes +/-1.5 2 250 939-11-20-08 None   1PC 1 250mL 33441186 35.99 SGD
Shipped after 2018-03-01
6-231-04 17.4x210+/-5 Yes +/-0.25 0.2 25 939-11-20-04 Safety ring   1PC 1 25mL 33441091 20.99 SGD
In stock
6-231-02 14x180+/-5 Yes +/-0.2 0.1 10 939-11-20-02 None   1PC 1 10mL 33441046 14.99 SGD
In stock
6-231-03 16x200+/-5 Yes +/-0.2 0.2 20 939-11-20-03 Safety ring   1PC 1 20mL 33441064 16.99 SGD
In stock
6-231-05 25x220+/-5 Available +/-0.5 0.5 50 939-11-20-05 Safety ring   1PC 1 50mL 33441116 22.99 SGD
In stock
6-231-06 32x250+/-5 Available +/-0.5 1 100 939-11-20-06 Safety ring cushion   1PC 1 100mL 33441134 25.99 SGD
In stock
6-231-07 40.85x275+/-5 Available +/-1.0 2 200 939-11-20-07 Safety ring cushion   1PC 1 200mL 33441161 32.99 SGD
In stock
6-231-10 55x360+/-5 Available +/-2.5 5 500 939-11-20-10 Cushion   1PC 1 500mL 33441222 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Measurement
2
From Japan
On 2016-03-29 11:48:33
The glass graduated cylinder is better, but the exudation of the additives in the safety ring is bad. The white powder becomes very dirty about the cylinder when trying to put on. Even when washing or wiping, the white powder from the rubber ring has not disappeared, so we are not using the ring. I chose this product because there is a safety ring, which is terrible.
This review is about item#33441116.
Weighing gasoline
4
From Japan
On 2013-08-01 20:16:00
Memory is useful for easy viewing.
This review is about item#33441222.
Weighing pesticides
5
From Japan
On 2013-03-12 18:22:03
If it is not a glass product it corrodes with pesticides. I have used it outdoors, but since it is glass it has broken. I think that it will not be like the previous one because rubber for protection is attached. I think that it would be good if there was a storage case.
This review is about item#33441134.

Related Products