Buy more than* S$200* and get FREE SHIPPING

TPX GRADUATED CYLINDER

3.67 (3)
Heat-Resistant Temperature (deg C)
170
Scale
Available
Material
TPX (R) (methyl pentene resin)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6-236-01 15x155 0.1 10 1PC 1 10Ml 33441737 7.99 SGD
Shipped after 2018-01-22
- 6-236-02 18x190 0.2 20 1PC 1 20Ml 33441764 9.99 SGD
Shipped after 2018-01-22
- 6-236-03 26x202 1 50 1PC 1 50Ml 33441782 12.99 SGD
Shipped after 2018-01-22
291-6797 6-236-04 35x250 1 100 1PC 1 100Ml 33441807 14.99 SGD
Shipped after 2018-01-22
291-6801 6-236-05 44x270 2 200 1PC 1 200Ml 33441825 21.99 SGD
Shipped after 2018-01-22
291-6819 6-236-06 51x300 5 300 1PC 1 300Ml 33441852 23.99 SGD
Shipped after 2018-01-22
291-6827 6-236-07 63x337 5 500 1PC 1 500Ml 33441877 41.99 SGD
Shipped after 2018-01-22
291-6835 6-236-08 71x422 10 1000 1PC 1 1L 33441895 65.99 SGD
Shipped after 2018-01-22
291-6843 6-236-09 89x516 20 2000 1PC 1 2L 33441922 81.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Measurement
5
From Japan
On 2017-10-20 15:42:15
Used for analytical relationship. It was saved because usability was surprisingly surprising.
This review is about item#33441825.
Life science experiment
3
From Japan
On 2015-02-20 15:07:16
Delivery items were broken at the feet but were immediately replaced with substitute items. I was surprised because I thought that it was plastic so it would not break so easily like glass. There is an old one, but because it is a plastic, it is colored and has changed in quality. This point is not compatible with a glass measuring cylinder.
This review is about item#33441877.
Liquid amount of hot water of automated equipment etc.
3
From Japan
On 2013-02-28 21:35:30
It is very clear and I think that error by surface tension is small. Water drain is also good. I bought 300 mL, but I am using it as if I had not more than 5 mL and not more than 2 mL · · ·.
This review is about item#33441852.

Related Products