Buy more than* S$200* and get FREE SHIPPING

Pipette Glass

4.00 (1)
Material
Borosilicate glass
...see all
Product Options
ADD TO CART
AS ONE Part Number Upper Outer Diameter (mm) Body Size (phi mm) Capacity (mL) Overall Length (mm) Tip Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Upper Outer Diameter (mm) Body Size (phi mm) Capacity (mL) Overall Length (mm) Tip Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-281-04 10 10 5 230 3.4 1Case(50PC) 1 5mL 33448633 49.54 SGD
Shipped after 2017-07-24
6-281-01 7 7 1 150 2.7 1Case(100PC) 1 1mL 33448493 61.84 SGD
Shipped after 2017-07-25
6-281-02 8 8 2 180 3 1Case(100PC) 1 2mL 33448545 64.32 SGD
Shipped after 2017-07-24
6-281-03 8 8 3 230 3 1Case(100PC) 1 3ml 33448597 71.97 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Product collection
4
From Japan
On 2017-06-06 17:20:08
Basically it is used in the disposal, but because it is made of glass it is used even if it is washed.
This review is about item#33448545.

Related Products