Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number Upper Outer Diameter (mm) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Upper Outer Diameter (mm) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-290-02 9.1 2 200 1Case(10PC) 1 2mL 33456053 4.99 SGD
Shipped after 2018-04-23
6-290-01 8.2 1 170 1Case(10PC) 1 1mL 33456026 3.99 SGD
Shipped after 2018-05-01
6-290-03 10 5 230 1Case(10PC) 1 5mL 33456096 5.99 SGD
Shipped after 2018-04-23
6-290-04 10.3 10 230 1Case(10PC) 1 10mL 33456132 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Feeding of insects and ornamental fish, cleaning, medicinal solution administration
1
From Japan
On 2011-01-20 04:15:27
It was cheap and horrible. It was a muffler, standard holes did not fit in the standard nipple and it was sponsored, so I bought Asuan's recommended nipple, but again, it is not. The tip is too thin, it does not suck up to a line of 10 mm at all, Aszan's silicon nipple is too hard and can not be used at all. As one was disillusioned very much because tweezers were good. I will not buy it anymore.
This review is about item#33456132.

Related Products