Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number JIS Standard Tolerance(mL) Capacity (mL) Overall Length (mm) Material Tip Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number JIS Standard Tolerance(mL) Capacity (mL) Overall Length (mm) Material Tip Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8651-16 JIS R 3505 standard product class A +/-0.03 20 475 DUROBAX (borosilicate glass -2) 3.5+/-0.2 1PC 1 021410-20 33452587 10.99 SGD
In stock
1-8651-17 JIS R 3505 standard product class A +/-0.03 25 480 DUROBAX (borosilicate glass -2) 3.5+/-0.2 1PC 1 021410-25 33452632 11.99 SGD
In stock
1-8651-05 JIS R 3505 standard product class A +/-0.01 2 355 DUROBAX (borosilicate glass -2) 2.5 +/-0.2 1PC 1 021410-2 33452115 5.99 SGD
In stock
1-8651-06 JIS R 3505 standard product class A +/-0.015 2.5 360 DUROBAX (borosilicate glass -2) 2.5+/-0.2 1PC 1 021410-205 33452151 6.99 SGD
Shipped after 2018-04-26
1-8651-13 JIS R 3505 standard product class A +/-0.02 9 436 DUROBAX (borosilicate glass -2) 3.0+/-0.2 1PC 1 021410-9 33452465 9.99 SGD
Shipped after 2018-04-26
1-8651-03 JIS R 3505 standard product class A +/-0.005 0.5 300 DUROBAX (borosilicate glass -2) 2.0+/-0.2 1PC 1 021410-05 33452036 8.99 SGD
Shipped after 2018-04-26
1-8651-21 JIS R 3505 standard product class A +/-0.08 100 600 DUROBAX (borosilicate glass -2) 4.0+/-0.2 1PC 1 021410-100 33452797 35.99 SGD
Shipped after 2018-04-26
1-8651-22 JIS R 3505 standard product class A +/-0.1 200 720 DUROBAX (borosilicate glass -2) 4.5+/-0.2 1PC 1 021410-200 33452842 59.99 SGD
Shipped after 2018-04-27
1-8651-08 JIS R 3505 standard product class A +/-0.015 4 365 DUROBAX (borosilicate glass -2) 2.7+/-0.2 1PC 1 021410-4 33452246 6.99 SGD
Shipped after 2018-04-26
1-8651-19 JIS R 3505 standard product class A +/-0.05 40 530 DUROBAX (borosilicate glass -2) 4.0+/-0.2 1PC 1 021410-40 33452711 17.99 SGD
Shipped after 2018-04-26
1-8651-10 JIS R 3505 standard product class A +/-0.02 6 390 DUROBAX (borosilicate glass -2) 3.0+/-0.2 1PC 1 021410-6 33452325 8.99 SGD
Shipped after 2018-04-26
1-8651-18 JIS R 3505 standard product class A +/-0.05 30 490 DUROBAX (borosilicate glass -2) 3.5+/-0.2 1PC 1 021410-30 33452675 79.99 SGD
Shipped after 2018-04-26
1-8651-07 JIS R 3505 standard product class A +/-0.015 3 360 DUROBAX (borosilicate glass -2) 2.7+/-0.2 1PC 1 021410-3 33452203 6.99 SGD
In stock
1-8651-11 JIS R 3505 standard product class A +/-0.02 7 410 DUROBAX (borosilicate glass -2) 3.0+/-0.2 1PC 1 021410-7 33452361 9.99 SGD
Shipped after 2018-04-26
1-8651-12 JIS R 3505 standard product class A +/-0.02 8 430 DUROBAX (borosilicate glass -2) 3.0+/-0.2 1PC 1 021410-8 33452413 8.99 SGD
Shipped after 2018-04-26
1-8651-15 JIS R 3505 standard product class A +/-0.03 - 460 DUROBAX (borosilicate glass -2) 3.5+/-0.2 1PC 1 021410-15 33452544 9.99 SGD
Shipped after 2018-04-26
1-8651-04 JIS R 3505 standard product class A +/-0.01 1 345 DUROBAX (borosilicate glass -2) 2.5+/-0.2 1PC 1 021410-1 33452072 5.99 SGD
In stock
1-8651-20 JIS R 3505 standard product class A +/-0.05 50 540 DUROBAX (borosilicate glass -2) 4.0+/-0.2 1PC 1 021410-50 33452754 18.99 SGD
Shipped after 2018-04-26
1-8651-09 JIS R 3505 Standard Class A +/-0.015 5 375 DUROBAX (borosilicate glass-2) 2.7+/-0.2 1PC 1 021410-5 33452282 5.99 SGD
In stock
1-8651-14 JIS R 3505 Standard Class A +/-0.02 10 440 DUROBAX (borosilicate glass-2) 3.2+/-0.2 1PC 1 021410-10 33452501 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Product inspection
5
From Japan
On 2018-01-19 12:11:54
The arrival of goods was quick, it was good. I am satisfied with the product.
This review is about item#33452501.
Product inspection time
5
From Japan
On 2018-01-19 01:11:30
I am satisfied with the good use. thank you very much.
This review is about item#33452501.
Water quality inspection
5
From Japan
On 2016-10-29 20:21:58
You can use it normally. The error trusts the catalog. Because it breaks well
This review is about item#33452501.

Related Products