Buy more than* S$200* and get FREE SHIPPING

Cork Polar

4.40 (10)
Specification
With pushing rod
...see all>
Product Options
ADD TO CART
Blade Shape Type Material AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Shape Type Material AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Namiha Cork for Ki iron + Nikkerume to tsu 5-5388-03 1Set 1 Namiha (12 pcs) 33466964 54.99 SGD
In stock
Namiha Cork for Ki iron + Nikkerume to tsu 5-5388-02 1Set 1 Namiha (6 pcs) 33466921 25.99 SGD
In stock
Parallel blade For Cork Iron + Nickel plating 5-5388-01 1Set 1 Parallel blade (3 groups) 33466894 13.99 SGD
In stock
Saw blade For rubbers Iron + Nickel plating 5-5388-04 1Set 1 Saw blade (set of 3) 33466991 13.99 SGD
In stock
Saw blade For rubbers Iron + Nickel plating 5-5388-05 1Set 1 Saw blade (set of 6) 33467025 25.99 SGD
In stock
Saw blade For rubbers Iron + Nickel plating 5-5388-06 1Set 1 Saw blade (set of 12) 33467061 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Creating an adsorbent tube
4
From Japan
On 2017-10-12 14:41:20
It is used for creating an insect tube. There are a few tricks to make a beautiful hole in the cork, so buying some cork and practicing it might be better. I am satisfied with the performance of the product.
This review is about item#33466921.
Drilling cork
5
From Japan
On 2017-05-18 04:44:53
I am saved because I can open a hole quickly
This review is about item#33466894.
Making a lid on the gourd seed hole
5
From Japan
On 2016-05-31 21:09:29
Outside diameter and inside diameter are displayed, which is very easy to use.
This review is about item#33467025.
Drilling of rubber
3
From Japan
On 2016-05-23 16:49:16
It is very easy to use. I used it for drilling (5 mm) of rubber sheet Easy to open hole, but it is dirty after cutting It does not go out like punching (I am skill short)
This review is about item#33467025.
Drilling of silicone rubber stoppers
5
From Japan
On 2016-04-17 21:23:24
The cutting of the blade was also good, and I could easily pierce the hole cleanly. It was also available for drilling of resin
This review is about item#33467025.
Punching
3
From Japan
On 2015-10-02 15:44:27
It is a crappy making, so it may be a little cheaper ...
This review is about item#33466894.
Drilling of silicone plug
5
From Japan
On 2015-09-22 13:53:00
When you need a hole of 12 mm diameter, it is better to leave it at 11.5 mm, there seems to be no leak
This review is about item#33467025.
hobby
4
From Japan
On 2015-08-02 17:31:09
I used it for a rubber stopper. Although it can not be helped in terms of structure, it was impossible to extrude the cut product. I hope that it will be sharper a little more. However, we are satisfied with the product.
This review is about item#33466991.
Drilling of silicone plug
5
From Japan
On 2014-11-18 15:27:34
It is pleasing to drill smoothly.
This review is about item#33467025.
To let the glass tube pass through the silicone rubber stopper
5
From Japan
On 2014-03-16 15:40:30
It is very easy to use as it allows for smooth boring. In future, I would like to purchase a small diameter.
This review is about item#33467025.

Related Products