Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose AS ONE Part Number Inner Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose AS ONE Part Number Inner Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For straight joint 6-355-04 18.5 40 1PC 1 M-4 33468942 -
Discontinued
[x]
For straight joint 6-355-08 31 40 1PC 1 M-8 33469091 -
Discontinued
[x]
For straight joint, For straight joint 6-355-06 24.5 40 1PC 1 M-6 33469012 1.99 SGD
Shipped after 2018-05-28
For straight joint 6-355-03 17 40 1PC 1 M-3 33468906 -
Discontinued
[x]
For straight joint, For straight joint 6-355-05 21.5 40 1PC 1 M-5 33468976 1.99 SGD
Shipped after 2018-05-28
For straight joint, For straight joint 6-355-01 13.5 30 1PC 1 M-1 33468845 1.99 SGD
Shipped after 2018-05-28
For straight joint, For straight joint 6-355-02 15.5 40 1PC 1 M-2 33468872 1.99 SGD
Shipped after 2018-05-28
For straight joint, For straight joint 6-355-07 27.5 40 1PC 1 M-7 33469055 1.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as lid
5
From Japan
On 2015-11-26 15:48:51
Good at low price
This review is about item#33468976.
After the container
5
From Japan
On 2013-04-22 19:06:28
Size · making is polite and satisfying.
This review is about item#33468845.
size
5
From Japan
On 2011-07-02 17:16:27
When measuring the neat size, it is a product of patchy.
This review is about item#33468872.

Related Products