Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Adaptation Capacity (mL) AS ONE Part Number Hole Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adaptation Capacity (mL) AS ONE Part Number Hole Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 9-863-04 8 70 Silicon rubber 1Bag(11PC) 1 10ML 33471243 32.99 SGD
In stock
0.5 9-863-05 6.5 40 Silicon rubber 1Bag(11PC) 1 0.5MLFor 33471277 7.99 SGD
In stock
5 9-863-03 6.7 63 Silicon rubber 1Bag(11PC) 1 5MLFor 33471207 21.99 SGD
In stock
3 9-863-06 6.5 50 Silicon rubber 1Bag(11PC) 1 3MLFor 33471304 14.99 SGD
In stock
2 9-863-02 6.5 52 Silicon rubber 1Bag(11PC) 1 2ML 33471164 11.99 SGD
In stock
1 9-863-01 5 40 Silicon rubber 1Bag(11PC) 1 1MLFor 33471121 6.99 SGD
In stock
- 6-356-05 6.5 40 Made of Silicon rubber 1PC 1 For 0.5mL 33471024 0.99 SGD
In stock
- 6-356-01 5 40 Made of Silicon rubber 1PC 1 For 1 mL 33470893 0.99 SGD
In stock
- 6-356-02 6.5 52 Made of Silicon rubber 1PC 1 For 2 mL 33470927 1.99 SGD
In stock
- 6-356-06 6.5 50 Made of Silicon rubber 1PC 1 For 3 mL 33471067 1.99 SGD
In stock
- 6-356-03 6.7 63 Made of Silicon rubber 1PC 1 For 5 mL 33470963 2.99 SGD
In stock
- 6-356-04 8 70 Made of Silicon rubber 1PC 1 For 10 mL 33470997 3.99 SGD
In stock
- 6-356-07 10.5 80 Made of Silicon rubber 1PC 1 For 20 mL 33471094 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
Dispensing medicine
5
From Japan
On 2018-02-06 11:28:30
Previously I used the company's latex eyedropper, but it seems to be too soft for myself, so I could not handle it well, but silicon is easy to use with exact hardness (elasticity).
I use a pH adjustment pipette for chemicals.
5
From Japan
On 2017-07-02 16:18:10
Unlike rubber, it is stably sticky and can not be solved stably. Even when it is cold, it is soft and removes it during cleaning in the pipette, so it is easy to detach it.
This review is about item#33470963.
Drain aroma oil
4
From Japan
On 2017-05-09 14:52:08
I thought that silicon was more durable than rubber. After putting it for a while, it turns white as it changes color, so it looks bad, I want you to think something
This review is about item#33471067.
Suction discharge of trace liquid by Pasteur pipette
5
From Japan
On 2016-12-26 20:24:38
It is used to manipulate a few uL to several tens uL of liquid with a glass pipette, it can be operated more delicately than a micro pipettor and it is useful.
This review is about item#33471024.
It is a dropper.
4
From Japan
On 2016-11-26 00:06:10
I pulled out things that are usually backwards and are sucking. It is a bit weaker, so it is more interesting to have some more power.
This review is about item#33471024.
Addition of chemicals
4
From Japan
On 2016-08-24 23:01:12
It was cheap and good. The postage is expensive.
This review is about item#33470927.
Water Quality Inspection
5
From Japan
On 2016-05-18 21:57:35
usually.
This review is about item#33470997.
Changing colorant metering as rubber
5
From Japan
On 2015-12-11 22:37:16
Until now it was sticky as rubber itself was melted as it was made of ordinary rubber, but its stickiness disappeared by changing to silicone. It made me very easy to use and I was glad.
This review is about item#33470963.
For perfuming of aroma perfan
4
From Japan
On 2015-11-18 19:23:53
I feel a bit weak, but it's easy to use without sucking up too much.
This review is about item#33471121.
I am using it for Komagome pipette.
4
From Japan
On 2015-08-06 10:38:17
I use it for 20 ml Komagome pipette (33456665) of AS ONE. The size is just right, the comfort is good.
This review is about item#33471094.

Related Products