Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Pipetter

3.67 (3)
Point Bore Diameter (mm)
7
Capacity (mL)
50
Material
Natural rubber
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-3067-01 Black 1PC 1 Black 33472327 23.99 SGD
In stock
5-3067-02 Brick color 1PC 1 Brick color 33472354 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Determination of liquid
1
From Japan
On 2017-01-30 10:22:44
It can not be operated unless the valve is strongly held down, and the arm tires when it is used for a long time.
This review is about item#33472327.
Used for dispensing etc. at sample analysis
5
From Japan
On 2015-04-01 14:24:07
I could use it without problems.
This review is about item#33472327.
analysis
5
From Japan
On 2014-07-24 08:32:26
I use it almost every day at work, but I like it very much and I like it. If you keep it in the sun, the rubber will become hard with ultraviolet rays, so I am careful there only.
This review is about item#33472327.

Related Products