Buy more than* S$200* and get FREE SHIPPING

Pipet Aid

4.00 (3)
Tubes Outside Diameter x Inside Diameter (mm)
phi7xphi5 (No.6/No.8 common)
Material
Natural rubber (LaTeX)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-363-01 1PC 1 No.6 33472817 18.99 SGD
Shipped after 2018-04-23
6-363-02 1PC 1 No.8 33472853 20.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For automatic burette
4
From Japan
On 2015-04-13 08:33:04
I am using it for automatic burette. Although it is easy to use, since the bulging part tends to deteriorate, the rubber monoball is higher but the durability may be good.
This review is about item#33472853.
Gas leak detection alarm device Gas hanging at inspection
5
From Japan
On 2014-08-20 17:19:54
Connect the sampling bag containing the sample gas to the double ball suction port and attach a cap suitable for the orifice and the gas detection part to discharge a fixed amount of gas to the discharge port. Cover the gas detection part and send gas. It is convenient to send a relatively stable amount of gas. We are looking for oil resistant products because they are vulnerable to oil.
This review is about item#33472817.
Experimental work
3
From Japan
On 2014-06-18 13:18:32
I got it because it got delivered earlier than purchasing a physicochemical equipment agent. There is no particular inconvenience to quality.
This review is about item#33472817.

Related Products