Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Weight (kg) Dimension (mm) Base Dimensions (Vetical x Horizontal) (mm) AS ONE Part Number Pedestal Dimensions (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Weight (kg) Dimension (mm) Base Dimensions (Vetical x Horizontal) (mm) AS ONE Part Number Pedestal Dimensions (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 1 195x105 (base portion) - 5-5319-03 195x105 10 1PC 1 SmallType 33476396 69.99 SGD
Shipped after 2018-05-29
750 - - 220x150 6-425-02 - - 1PC 1 MType 33476265 61.99 SGD
In stock
1000 - - - 5-5319-01 280x200 - 1PC 1 LType 33476335 139.99 SGD
Shipped after 2018-05-25
750 - - - 5-5319-02 220x150 - 1PC 1 MType 33476362 84.99 SGD
In stock
1000 3.5 - - 6-425-01 280x200 13 1PC 1 Large model 33476213 99.99 SGD
In stock
600 1.0 - - 6-425-03 195x105 10 1PC 1 Small model 33476292 44.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fixation of laboratory instruments
5
From Japan
On 2016-06-09 23:30:34
It is heavier and more stable than I imagined. The shaft attachment part does not wobble with high accuracy.
This review is about item#33476292.
I will use it to set up experimental tools.
5
From Japan
On 2015-12-28 14:19:59
I was able to do it more than the one from another manufacturer I purchased before.
This review is about item#33476292.
For heating of laboratory instruments
5
From Japan
On 2014-11-11 22:06:59
There is also a simple weight feeling, there is no problem as a simple experiment.
This review is about item#33476292.

Related Products