Buy more than* S$200* and get FREE SHIPPING

Stand, AN Type

Range (mm)
(Top and bottom) 400
Base Dimensions (Vetical x Horizontal) (mm)
(Outside) 330x270, (in) 260x190
AS ONE Part Number
6-423-01
Shaft x Length L x (phimm x mm)
phi16x700
Withstand Load (kg)
4.5
Weight (kg)
6.5
Material
(Base) cast iron (black painted), (shaft) Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ANType 33475461 409.99 SGD
In stock
ADD TO CART

Related Products