Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Handle Diameter x Length (mm) AS ONE Part Number Ring Inner Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Diameter x Length (mm) AS ONE Part Number Ring Inner Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi9x210 6-420-03 80 Iron (Uniqlo over rhodium plated) 1PC 1 R-8 33480815 12.99 SGD
In stock
phi9x240 6-420-05 100 Iron (Uniqlo over rhodium plated) 1PC 1 R-10 33480982 14.99 SGD
In stock
phi9x210 6-420-02 60 Iron (Uniqlo over rhodium plated) 1PC 1 R-6 33480745 11.99 SGD
In stock
phi9x240 6-420-06 130 Iron (Uniqlo over rhodium plated) 1PC 1 R-13 33481052 15.99 SGD
In stock
phi9x240 6-420-07 160 Iron (Uniqlo over rhodium plated) 1PC 1 R-16 33481131 64.99 SGD
Shipped after 2018-01-25
phi9x240 6-420-08 180 Iron (Uniqlo over rhodium plated) 1PC 1 R-18 33481201 22.99 SGD
Shipped after 2018-01-25
phi9x210 6-420-04 90 Iron (Uniqlo over rhodium plated) 1PC 1 R-9 33480903 13.99 SGD
In stock
phi9x210 6-420-01 50 Iron (uni-chromium plating) 1PC 1 R-5 33480666 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As fixing the round bottom flask to the flatbed stand, as a support for the lower part.
5
From Japan
On 2017-01-19 16:22:35
I did not know which size of the cut ring was best for the size of the flask, but I am sorry if it is such a thing. The plating went swollen with heat burning the flask with a burner.
This review is about item#33480745.
Substitute for the platform of the funnel (JIS Z 2504-2012) for measuring the bulk density of metal powder at Tsutsui Rikagaku Kikai Co., Ltd.
4
From Japan
On 2015-11-27 15:15:31
Since the inner diameter was only 5 mm unit type, we chose φ60 which is larger than φ55 of funnel diameter. I also searched for the shape of Goto (tripod), but I will assemble it in a way that places a perforated plate on the cut ring for a quick match.
This review is about item#33480745.

Related Products