Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification AS ONE Part Number Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification AS ONE Part Number Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6-531-06 300 Stainless steel (SUS410)   1PC 1 300mm 33492182 -
Discontinued
[x]
- 6-531-10 125 Stainless steel (SUS430)   1PC 1 AA125 33492365 2.99 SGD
In stock
- 6-531-05 240 Stainless steel (SUS410)   1PC 1 240mm 33492137 -
Discontinued
[x]
Dental straight 6-531-07 165 Stainless steel (SUS420J2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Dental direct 33492225 18.99 SGD
Shipped after 2018-05-28
- 6-531-14 360 Stainless steel (SUS410)   1PC 1 360mm 33492541 -
Discontinued
[x]
- 6-531-11 150 Stainless steel (SUS430)   1PC 1 AA150 33492417 3.99 SGD
In stock
- 6-531-15 450 Stainless steel (SUS410)   1PC 1 450mm 33492593 -
Discontinued
[x]
GG 6-531-09 125 Stainless steel (SUS420J2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GG 33492313 -
Discontinued
[x]
- 6-531-01 125 Stainless (SUS410)   1PC 1 125mm 33491945 -
Discontinued
[x]
- 6-531-02 150 Stainless (SUS410)   1PC 1 150mm 33492006 -
Discontinued
[x]
- 6-531-03 180 Stainless (SUS410)   1PC 1 180mm 33492042 -
Discontinued
[x]
- 6-531-04 210 Stainless (SUS410)   1PC 1 210mm 33492094 -
Discontinued
[x]
Dental curved 6-531-08 160 Stainless (SUS420J2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Dental curved 33492277 19.99 SGD
Shipped after 2018-05-28
Deck 6-531-12 125 Stainless steel (SUS430)   1PC 1 Deck 33492453 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When counting small parts
1
From Japan
On 2014-07-25 13:11:27
The tip part is angular and parts are difficult to grasp. Parts are likely to get scratched. I wish I had taken a few corners. Since it is a net purchase, I did not understand it on the screen so far. From now on, I would like to purchase these things looking at the real thing.
This review is about item#33492453.

Related Products