Buy more than* S$200* and get FREE SHIPPING

PTFE Tapes

Heat-Resistant Temperature (deg C)
260
Base Material
PTFE
Tape Width (mm)
300
...see all>
Product Options
ADD TO CART
Type AS ONE Part Number Tensile Strength (kgf/mm2) Tape Thickness (mm) Extensibility (%) Tape Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type AS ONE Part Number Tensile Strength (kgf/mm2) Tape Thickness (mm) Extensibility (%) Tape Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single-sided adhesive processing type 7-324-01 4.48 0.05 294 -   1PC 1 No.901 33516637 209.99 SGD
Shipped after 2018-04-25
Single-sided adhesive processing type 7-324-03 3.55 0.2 312 -   1PC 1 No.901 33516707 359.99 SGD
Shipped after 2018-04-25
Cutting type 7-323-01 4.48 0.05 294 10   1PC 1 No.900 33516524 60.99 SGD
Shipped after 2018-04-23
Single-sided adhesive processing type 7-324-02 3.94 0.1 347 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 No.901 33516664 259.99 SGD
Shipped after 2018-05-01
Cutting type 7-323-02 3.94 0.1 347 -   1PC 1 No.900 33516567 129.99 SGD
Shipped after 2018-04-23
Cutting type 7-323-03 3.55 0.2 312 -   1PC 1 No.900 33516594 289.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products