Buy more than* S$200* and get FREE SHIPPING

Triple Timer

4.67 (3)
AS ONE Part Number
6-7157-01
Minimum Setup Time
One second
Maximun Setup Time
59 minutes 59 seconds 99 hours
Functions
Count up and count down function with
Dimensions (Vetical x Horizontal x Thickness) (mm)
75x83x25
Power
One AAA battery 1.5V x (included)
Weight (g)
(Including battery) 85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N9388 33507853 61.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
At the kitchen
4
From Japan
On 2017-10-28 10:36:23
The price is high, but it is useful because it can be used with stability as it is set.
This review is about item#33507853.
For time-separated work
5
From Japan
On 2015-04-23 15:20:06
Until now I was using a stopwatch so I was watching the clock in a certain amount of time but it will be much easier in the future.
This review is about item#33507853.
Various as watch substitute and timer use etc.
5
From Japan
On 2015-04-11 22:30:51
I think that it is balanced as a product. Hopefully I am glad if there are several color variations.
This review is about item#33507853.

Related Products