Buy more than* S$200* and get FREE SHIPPING

Triple Timer

5.00 (2)
AS ONE Part Number
6-7154-01
Minimum Setup Time
One second
Maximun Setup Time
59 minutes 59 seconds 99 hours
Functions
Count up and count down function, just before setting with memory
Dimensions (Vetical x Horizontal x Thickness) (mm)
83x70x22
Power
One LR44 button battery 1.5V x (included)
Weight (g)
80
Accessories
Magnet clip with stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WB9388 33507896 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Confirm device setting time
5
From Japan
On 2016-08-08 16:05:00
The size is compact and the timer setting method is simple and easy to use. I used it handy as it was a good feeling for the price.
This review is about item#33507896.
Measure the reaction time of the experiment.
5
From Japan
On 2015-08-07 16:28:25
It would be even better if there is a device to be lowered from the neck.
This review is about item#33507896.

Related Products