Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drafting Tape

5.00 (3)
Roll Core Diameter (mm)
76
Adhesive Force (N/25mm)
5.49
Tensile Strength (N/25mm)
88
Adhesive
Special rubber
Tape Thickness (mm)
0.19
Extensibility (%)
8
Tape Length (m)
30
Base Material
Quality crepe paper
...see all>
Product Options
ADD TO CART
AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-4043-03 24 1Roll 1 230-3-24 33428893 15.99 SGD
In stock
6-4043-02 18 1Roll 1 230-3-18 33428884 12.99 SGD
In stock
6-4043-01 12 1Roll 1 230-3-12 33428875 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Temporary fixation of product, for position confirmation, etc.
5
From Japan
On 2017-03-01 14:48:00
It is a repeat. Since this drafting tape has thickness, it is best for checking the position when working at our company.
This review is about item#33428884.
Design seal creation
5
From Japan
On 2016-10-08 06:21:47
I have used it for more than 30 years, but there is nothing to replace this in design work. It is a tremendous buddy to help work.
This review is about item#33428875.
Temporary fixation
5
From Japan
On 2015-06-23 15:04:30
The quality of the product itself is very good, but the price is quite impressive. I am very thankful that it will be a little cheaper.
This review is about item#33428884.

Related Products