Buy more than* S$200* and get FREE SHIPPING

Filament Tapes

Purpose
To seal and reinforce cardboard, to fix load on pallet such as box, bag, drum can. To bond pipe and metal rod, etc., To seal and reinforce cardboard, to fix load on pallet such as box, bag, drum can. To bond pipe and metal rod, etc.
Roll Core Diameter (mm)
76
Tensile Strength (N/10mm)
665
Adhesive Power (N/10mm)
6.3
Adhesive
Rubber-based
Tape Thickness (mm)
0.17
Extensibility (%)
5
Tape Length (m)
55
Base Material
Polypropylene + glass fiber
Color
Transparency
...see all
Product Options
ADD TO CART
Tape Width (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 8-233-02 1Roll 1 898 33428927 34.48 SGD
In stock
12 8-233-01 1Roll 1 898 33428911 26.26 SGD
In stock
ADD TO CART

Related Products