Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ultrasonic Cleaner

Oscillation Method
Automatic oscillation system
AS ONE Part Number
7-5027-01
Inner Dimensions (Width x Depth x Height)(mm)
150x83x63
Heater's storage capacity (W)
70 (About 50deg C water temperature)
Vibrator
PZT (ACID LEAD ZIRCONATE TITANATE)
Outer Dimensions (Width x Depth x Height)(mm)
198x156x136
Timer Settings
From 1 to 15 minutes (1-minute unit)
Material (washing tank)
Stainless (SUS304)
Oscillation Frequency (kHz)
42
Tank Capacity (L)
0.6
Power Cord (m)
1.5 (2 P detachable)
Safety Equipment
Temperature prevention
Power
AC100V(50/60Hz)
Output (W)
30
Weight (kg)
1.2
Accessories
Drainboard
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 USM 33450672 -
Discontinued
[x]
ADD TO CART

Related Products