Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Channel Powered Hand Brush

Brush Length (mm)
60, 60
Overall Length (mm)
210, 210
Specification
Brush + handle
...see all>
Product Options
ADD TO CART
AS ONE Part Number Trim Width (mm) Material (Trim) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Trim Width (mm) Material (Trim) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-8137-05, 6-8137-05 10 hog bristle, Pig bristles 15 1PC 1 A type No. 1 33458573 5.99 SGD
In stock
6-8137-01, 6-8137-01 10 wire, Wire 15 1PC 1 A type No. 1 33458442 5.99 SGD
In stock
6-8137-02, 6-8137-02 10, 10 stainless, Stainless steel 15, 15 1PC 1 A type No. 1 33458467 6.99 SGD
In stock
6-8137-03, 6-8137-03 10, 10 brass, Brass 15, 15 1PC 1 A type No. 1 33458503 6.99 SGD
In stock
6-8137-04, 6-8137-04 10, 10 nylon, Nylon 15, 15 1PC 1 A type No. 1 33458537 -
Discontinued
[x]
ADD TO CART

Related Products