Buy more than* S$200* and get FREE SHIPPING

Channel Manual Work Brush Option

5.00 (1)
Brush Length (mm)
60, 60
Trim Width (mm)
5, 5
Trim Length (mm)
15, 15
Specification
Replacement brush
...see all
Product Options
ADD TO CART
AS ONE Part Number Material (Trim) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Material (Trim) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-8136-01, 6-8136-01 wire, Wire 1PC 1 Replacement wire 33458607 4.12 SGD
In stock
6-8136-05, 6-8136-05 hog bristle, Hog bristle 1PC 1 Replacement pig hair 33458731 4.87 SGD
Shipped after 2017-09-28
6-8136-03, 6-8136-03 brass, Brass 1PC 1 Replacement brass 33458677 5.64 SGD
In stock
6-8136-04, 6-8136-04 nylon, Nylon 1PC 1 Replacement nylon 33458713 4.51 SGD
Shipped after 2017-10-02
6-8136-02, 6-8136-02 stainless, Stainless 1PC 1 Replacement stainless 33458643 5.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2014-11-17 17:44:46
Because it is for replacement, it is inexpensive.
This review is about item#33458643.

Related Products