Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Brush

4.00 (2)
Material (Handle Part)
ABS
Overall Length (mm)
220
...see all
Product Options
ADD TO CART
Color Material (Trim) Trim Length (mm) Type Wire Diameter (phi mm) Effective Dimension (mm) AS ONE Part Number Unit Dimensions (Length x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material (Trim) Trim Length (mm) Type Wire Diameter (phi mm) Effective Dimension (mm) AS ONE Part Number Unit Dimensions (Length x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
blue, Blue nylon, Nylon 15, 15 A type - 60 4-286-02, 4-286-02 220x60 1PC 1 AN 33459465 9.60 SGD
In stock
Yellow, Yellow nylon, Nylon 15, 15 J type - 75 4-285-02, 4-285-02 220x70 1PC 1 JN 33459343 11.14 SGD
In stock
Yellow, Yellow hog bristle, Hog bristle 15, 15 J type - 75 4-285-04, 4-285-04 220x70 1PC 1 JP 33459404 11.14 SGD
In stock
blue, Blue brass, Brass 15 A type - 60 4-286-01, 4-286-01 220x60 1PC 1 AB 33459447 9.89 SGD
Shipped after 2017-05-08
blue, Blue hog bristle, Pig bristles 15 A type - 60 4-286-04, 4-286-04 220x60 1PC 1 AP 33459535 9.60 SGD
In stock
Yellow, Yellow brass, Brass 15 J type - 75 4-285-01, 4-285-01 220x70 1PC 1 JB 33459307 11.14 SGD
In stock
Yellow, Yellow wire, Wire 15 J type 5 75 4-285-03, 4-285-03 220x70 1PC 1 JW 33459377 11.14 SGD
In stock
blue, Blue wire, Wire 15 A type - 60 4-286-03, 4-286-03 220x60 1PC 1 AW 33459501 13.03 SGD
Shipped after 2017-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
清掃
3
From Japan
On 2017-04-12 20:07:53
毛の長さはいいのですが柔らかいと思い購入しましたが少し硬かったです。
This review is about item#33459343.
Using the car's engine room cleaning and wheel wash
5
From Japan
On 2014-03-18 16:09:49
Also bought a number of times but has come in handy
This review is about item#33459343.

Related Products