Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Washing Basket

5.00 (2)
Mesh
5.5mm
Wire Diameter (mm)
0.8
Wire Diameter (phi mm)
(Outer frame) 3
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Outer Diameter (top / bottom)(mm) AS ONE Part Number Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (top / bottom)(mm) AS ONE Part Number Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150/125 7-5331-05 150 1PC 1 Small 33467332 48.99 SGD
In stock
400/370 7-5331-01 300 1PC 1 Oversize 33467192 219.99 SGD
Shipped after 2018-06-25
200/170 7-5331-04 200 1PC 1 M 33467305 64.99 SGD
In stock
300/270 7-5331-02 300 1PC 1 L 33467235 179.99 SGD
Shipped after 2018-06-25
250/220 7-5331-03 250 1PC 1 Toku-chu 33467262 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-05-22 18:47:47
Put the gardening tool you normally use, it is good for leaving it as it is.
This review is about item#33467305.
Fishing is squid's coals.
5
From Japan
On 2017-01-19 17:15:16
It is a pretty good item. It is for fishing, but if it is stainless steel and it does not rust and it has a durable lid it is even better
This review is about item#33467305.

Related Products