Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Rectangular Washing Basket

5.00 (1)
Mesh
5.5mm
Net Size (mm)
phi0.8
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Outer Frame Diameter (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outer Frame Diameter (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7-5332-03 phi3 250 square (200 square) x250 1PC 1 Toku-chu 33467436 97.24 SGD
Shipped after 2017-11-27
7-5332-04 phi3 200 square (160 square) x200 1PC 1 M 33467454 64.75 SGD
Shipped after 2017-11-27
7-5332-01 phi3 400 square (320 square) x300 1PC 1 Oversize 33467366 269.90 SGD
Shipped after 2017-11-30
7-5332-02 phi3 300 square (240 square) x300 1PC 1 L 33467402 199.90 SGD
Shipped after 2017-11-27
7-5332-05 phi 3 150 angle (120 angles) x150 1PC 1 Small 33467481 44.81 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as cleaning basket for electronic parts
5
From Japan
On 2014-09-01 08:08:44
I made it certainly, it looks tough. Since the bottom is a little smaller, it is easy to put in the washing tank. Since the cleaning product is a small electronic component, it is appreciated if there is even more fine mesh (12 mesh).
This review is about item#33467454.

Related Products