Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Basket SUS
[x]close
All Products
>
Scientific Research, Development Products
>
Cleansing, Sterilization, Cleaning, Sanitary and Disposal
>
Equipment Cleaning and Ultrasonic Cleaner
>
Cleaning Association Supplies
Basket SUS
AS ONE
Click for images of all products
Mesh
5mm
Wire Diameter (phi mm)
Outer diameter 0.8
Material
Stainless steel (SUS304)
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
AS ONE Part Number
Dimension (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
AS ONE Part Number
Dimension (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
0-1419-03
390x600x200
1PC
1
NVM-200
33467585
329.99 SGD
Shipped after 2018-04-27
0-1419-01
390x600x110
1PC
1
NVM-125
33467524
259.99 SGD
Shipped after 2018-04-26
0-1419-02
390x600x75
1PC
1
NVM-75
33467551
239.99 SGD
Shipped after 2018-04-26
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Stainless Steel Mesh Container, Shallow
BENKEI (benkei-homma)
15.99
-
24.99 SGD
(5)
Stainless Steel Mesh Container, Deep
BENKEI (benkei-homma)
22.99
-
94.99 SGD
(5)
Made From Pichet Basket Stainless Steel
Shinetsu Works (Three Snow)
11.99
-
33.99 SGD
(6)
Sten angle Amibatto
AS ONE
-
Wire basket
IKD
289.99
-
429.99 SGD
Basket for VS-150
VELVO-CLEAR
129.99 SGD
Punching Basket
Omori
109.99
-
239.99 SGD
Stainless Steel Mesh Container
BENKEI (benkei-homma)
-
Clean basket type B
AS ONE
129.99
-
179.99 SGD
Ultrasonic cleaning dexterity basket
AS ONE
91.99
-
149.99 SGD
Stainless Steel Wash Basket SS
Maruemu
68.99
-
83.99 SGD
(2)
Basket SUS
AS ONE
51.99
-
59.99 SGD
(2)
Resin tray (T & B system cabinet) 600 x 400 x 47mm T-50
AS ONE
129.99 SGD
Stainless steel angle type cleaning basket (have chauffeur)
Sanwa Kaken Kogyo
46.99
-
289.99 SGD
(1)
Stainless steel wire cleaning basket
AS ONE
109.99
-
119.99 SGD
(1)
Punching box (with square-handle)
TRUSCO
43.99
-
81.99 SGD
(3)
>>
Category
All Products
>
Scientific Research, Development Products
>
Cleansing, Sterilization, Cleaning, Sanitary and Disposal
>
Equipment Cleaning and Ultrasonic Cleaner
>
Cleaning Association Supplies
Related Products
AS ONE
Ultrasonic cleaner
Baskets
Stainless steel cleaner
SUS-SFT-SPT
EX-SUS-GDR-2.01
SUS-20PF
Top