Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Wash Basket SS

4.50 (2)
Mesh Dimension (mm)
10
Wire Diameter (phi mm)
1.1
...see all
Product Options
ADD TO CART
AS ONE Part Number Dimension (mm) Material TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimension (mm) Material TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-101-01 340x260x160 Stainless steel (SUS304) 360-52-42-21 1PC 1 L 33468662 83.23 SGD
In stock
4-101-02 300x200x160 Stainless (SUS304) 360-52-42-22 1PC 1 Small 33468705 67.80 SGD
Shipped after 2017-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removal of dirt from sewers
5
From Japan
On 2017-05-18 17:52:16
The fact that the eyes were clogged up to now has been solved.
This review is about item#33468662.
Used to wash small items in the washing machine
4
From Japan
On 2016-06-28 12:43:21
Previously, we used to buy a basket of the net, was purchased in the alternative because the damaged portions of the network. Durable from the network, I hope if there is a little more large size.
This review is about item#33468662.

Related Products