Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Bucket

4.27 (11)
Caution
The bucket does not include a lid.
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Capacity (L) Dimension (mm) Type TGK Product Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Dimension (mm) Type TGK Product Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- phi280x20 10L lid - 5-193-04 1PC 1 BA10FB(Lid) 33487045 5.99 SGD
In stock
- phi320x25 15L lid - 5-193-06 1PC 1 BA15FB(Lid) 33487133 6.99 SGD
In stock
5 phi225x210 Bucket 439-23-61-05 5-193-01 1PC 1 BA5B 33486905 15.99 SGD
In stock
- phi230x10 5L lid - 5-193-02 1PC 1 BA5FB (Lid) 33486957 3.99 SGD
In stock
10 phi275x265 Bucket 439-23-61-10 5-193-03 1PC 1 BA10B 33486993 26.99 SGD
In stock
15 phi315x285 Bucket 439-23-61-15 5-193-05 1PC 1 BA15B 33487081 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Fishery factory
5
From Japan
On 2018-04-20 18:28:03
Other buckets, although the handle will be removed It is strong and easy to use.
This review is about item#33487081.
Garbage can
2
From Japan
On 2017-12-16 16:57:25
It is difficult to grasp, so it is difficult to open it when you put it on a bucket.
This review is about item#33486957.
Cleaning work
5
From Japan
On 2016-01-31 17:58:26
It is solid and not deformable.
This review is about item#33486993.
Car wash bucket
5
From Japan
On 2015-02-09 15:13:16
Sturdy (· ∀ ·) Iina!
This review is about item#33486905.
Use of buckets at home such as water
5
From Japan
On 2014-07-20 00:50:40
It is also strong against ultraviolet rays, it is different from a bucket that buys a hundred yen uniformly. Bank of lodging loss. . . It may be saying this.
This review is about item#33486993.
When washing the wet clothes at the factory
5
From Japan
On 2014-06-15 14:23:03
Because it is a little small, I carry water for about seven minutes, but it does not become too heavy, it is convenient. The bucket also has some thickness and its strength is increasing, so it's good to be unbreakable and durable in a few things. It is completely different from a bucket of 100 yen shop.
This review is about item#33486905.
clean up
3
From Japan
On 2013-10-14 18:03:28
I thought it would be a little expensive, but I am satisfied with it being quite solid.
This review is about item#33486993.
It is for sale
5
From Japan
On 2013-08-26 21:25:44
The lid was sold separately. I will be more careful next time.
This review is about item#33486993.
Watering
2
From Japan
On 2013-06-10 17:20:02
As expected but it was too small. I feel that a defect that can not be confirmed the actual thing has come out.
This review is about item#33486905.
Dilution of liquid fertilizer in the workplace foliage plants
5
From Japan
On 2013-05-15 14:12:08
It was small, but it was solid and there was a sense of stability in the place to have it was good
This review is about item#33486905.

Related Products