Buy more than* S$200* and get FREE SHIPPING

Gloves PE

Compatible Standard
Food Sanitation Law compliant products
Type
Inside embossed specification
Overall Length (mm)
285
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Middle Finger Length (cm) Overall Length (cm) Model Number Thickness (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Middle Finger Length (cm) Overall Length (cm) Model Number Thickness (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-1065-02 - - M - 1Box(100Sheet) 1 M 33488156 14.99 SGD
Shipped after 2018-04-23
0-1065-03 7.5 28.5 S 30 1Box(100Sheet) 1 S 33488192 14.99 SGD
Shipped after 2018-04-25
0-1065-01 9 28.5 L 30 1Box(100Sheet) 1 L 33488104 14.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products