Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hot Wire Anemometer

5.00 (1)
Purpose
Ventilation hole anemometer. Duct wind speed and amount meter., Ventilation hole anemometer. Duct wind speed and amount meter., Ventilation hole anemometer. Duct wind speed and amount meter., Ventilation hole anemometer. Duct wind speed and amount meter.
2015 Trusco Published Pages
1 1103
2014 TRUSCO Published Page
1-1027
AS ONE Part Number
8-5355-11, 8-5355-11
Operating Temperature (degree C)
-0-50, -0 to 50
Hygrometry Range (%)
Over 20 over 50 degree C, -20 to 50deg C
Wind Speed Measuring Range (m/S)
0 -5 (-20 over 0 degree C) 0 -10 (0 over 50 degree C) 0 over 99,990 m3 / h (wind speed operation), 0 to 10
Battery life (hours)
About 20, About20
Resolution Capability
Wind speed: 0.01m / s temperature: 0.1 degree C, 0.01m/s
Dimensions (Width W x Height H x Depth D) (mm)
37x36x490, 37x36x490
Measurement Pricision
Wind speed: + / by chromatography (5% of the 0.1m / s + measured value) (0 over 2m / s), + / by chromatography (5% of the 0.3m / s + measured value) (2.1 over 10m / s) Temperature: + / over 0.5 degree C (over 20 over + 50 degree C), Wind speed: +/- (5% of 0.1m / s + measured value) (0 to 2m / s), +/- (5% of 0.3m / s + measured value) (2.1 to 10m / s) Temperature: +/- 0.5 deg C (-20 to + 50 deg C)
Power
AAA batteries x3, AAA batteries x 3
Weight (g)
115 (including battery), 115
TRUSCO Part Number
335-0631, 335-0631
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TESTO405 33508806 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air volume measurement in air conditioner / duct
5
From Japan
On 2017-10-23 14:36:23
I was worried because it was too cheap compared to other similar measuring instruments, but it was necessary enough. It is compact and goes into the breast pocket. In addition to measurement in the duct, it can also be used for blowing wind speed and temperature measurement of air conditioners. However, since the rod-shaped measurement part stretches and shrinks, it is less than 30 cm in length, so it is not enough to measure the air outlet of the air conditioner from the floor ... If you are taller you should extend your arm Will it arrive?
This review is about item#33508806.

Related Products