Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cylinder Fixation Device

3.50 (2)
Clamp Mounting Width (mm)
10 - 45
AS ONE Part Number
9-144-01
Material
(Body) Stainless (SUS304), PA (belt) (nylon) With belt fastener
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U 33511396 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Fastening of gas cylinder for equipment
4
From Japan
On 2018-04-10 18:45:42
I could firmly fix it on the workbench. However, because the fixed part of the screw type is exposed to the metal, the workbench will be slightly scratched.
This review is about item#33511396.
For laboratory use
3
From Japan
On 2016-10-14 16:17:04
I purchased it to fix the cylinder I think it is a good product firmly stable
This review is about item#33511396.

Related Products