Buy more than* S$200* and get FREE SHIPPING

Green Knoll Finger Sacks

3.20 (5)
Surface Resistance Value (ohm)
10
Overall Length (mm)
70+/-5
Material
LaTeX
Specification
Processed antistatic , Fingertips embossing
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Thickness (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Thickness (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 21 About 0.08mm or more 1-4729-04 1Bag(1000PC) 1 S 33454933 39.99 SGD
In stock
About 25 About 0.08mm or more 1-4729-03 1Bag(1000PC) 1 M 33454906 39.99 SGD
In stock
About 28 About 0.08mm or more 1-4729-02 1Bag(1000PC) 1 L 33454872 39.99 SGD
In stock
Around 31 About 0.08 mm or more 1-4729-01 1Bag(1000PC) 1 LL 33454863 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Deburring of metal products, when packing
4
From Japan
On 2017-02-16 14:44:46
I am saved because there are few manufacturers dealing with L size. A lot of things deteriorated before were mixed, but it seems that there is no problem right now.
This review is about item#33454872.
Organizing of cuttings, sprouting of flowers work
3
From Japan
On 2015-05-20 03:55:57
I am changing the size by individual and fingers, but since all sizes are the same color, once you remove it, you may not know it so it will be better to change the color depending on the size.
This review is about item#33454872.
Item shooting time
5
From Japan
On 2015-05-14 16:54:39
This finger cake is really wonderful. Cost performance is also very satisfying. What is noteworthy is that powder is almost not attached. Most of the things introduced as without powder are somewhat powdered and most likely to adhere to the touched product. However, I was surprised that this product was almost none. Of course there is no repeat mistake.
This review is about item#33454906.
Inspection process
3
From Japan
On 2015-03-06 08:38:31
no problem.
This review is about item#33454872.
Specimen collection
1
From Japan
On 2014-11-19 10:01:38
Embossed and stated, but the paper can not be turned and can not be used at all
This review is about item#33454906.

Related Products