Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Anti Static Finger Cot

4.00 (1)
Functions
Anti-static treated
Length (mm)
70+/-5
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Thickness Inner Diameter (phi mm) Size AS ONE Part Number Surface Resistance (ohm sq) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness Inner Diameter (phi mm) Size AS ONE Part Number Surface Resistance (ohm sq) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 0.08 to 0.1mm 30.0+/-2 L 1-4728-01 1x10<sup>11</SUP> to 10<SUP>12</SUP> 1Bag(1000PC) 1 L 33454942 43.99 SGD
In stock
About 0.08 - 0.1mm 26.0+/-2 M 1-4728-02 1x10<sup>11</SUP> to 10<SUP>12</SUP> 1Bag(1000PC) 1 M 33454976 43.99 SGD
In stock
About 0.08 (0.1mm) 24.0 +/- 2 S 1-4728-03 1x1011 to 1012 1Bag(1000PC) 1 S 33454985 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for product inspection
4
From Japan
On 2017-05-22 15:40:56
It has been used for a long time and is easy to use. It would be even better if the price cheaper.
This review is about item#33454942.

Related Products