Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Anti Static Mat

4.00 (1)
Surface Resistance Value (ohm)
Diffusion layer / 5 x 10 7 - 10 9 , conductive layer / 5 x 10 3 - 10 4
Tensile Strength
140kg/cm
Thickness (mm)
2
Material
NBR (nitrile rubber)
...see all>
Product Options
ADD TO CART
Strength Specification AS ONE Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strength Specification AS ONE Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 9-4041-01 450x600 1PC 1 450 33456516 79.99 SGD
In stock
(Rupture) 90kg/cm Damping characteristic: 0.05s 9-4041-02 600x900 1PC 1 600 33456534 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Assembling of electronic components
4
From Japan
On 2015-09-18 16:34:26
There is cushioning property, I think that it is easy to work
This review is about item#33456534.

Related Products