Buy more than* S$200* and get FREE SHIPPING

IC Pack

4.00 (1)
Material
Obibo PE (polyethylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7-139-15 1Case(100Sheet) 1 100x150 33458092 54.99 SGD
In stock
7-139-07 1Case(100Sheet) 1 300x450 33458065 259.99 SGD
Shipped after 2018-02-28
7-139-06 1Case(100Sheet) 1 200x300 33458047 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For classification and storage of electronic parts
4
From Japan
On 2017-08-03 14:38:18
It is convenient to use because it can be put in and out many times by chuck. The only drawback is that the chuck does not open fully (both ends of the left and right are in close contact with each other), so when inserting a full width (B7 size) of paper etc, once you roll it in at the entrance and do not let it spread inside It does not enter.
This review is about item#33458092.

Related Products