Buy more than* S$200* and get FREE SHIPPING

Plastic Tweezers

4.00 (2)
Point Dimensions (mm)
9x12x0.18t
Weight (g)
6
Dimension (mm)
11x114
...see all>
Product Options
ADD TO CART
AS ONE Part Number Heat-Resistant Temperature (deg C) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Heat-Resistant Temperature (deg C) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7-159-02 240 PPS (Ryton) 1PC 1 No.1A 33474953 22.99 SGD
Shipped after 2018-01-24
7-159-01 85 POM (DURACON (R)) 1PC 1 No.1 33474926 11.99 SGD
Shipped after 2018-01-22
7-159-03 85 Table \ surface cleaning processed POM 1PC 1 No.1C 33474962 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When grabbing small ones.
4
From Japan
On 2016-10-07 10:59:46
I feel a little weak as it is made of plastic. It is good to grab an important thing. It is hard to get scratches on what you grabbed and the tip is made flat so it is easy to grab even thin objects.
This review is about item#33474926.
Used for magnet grasping and chemical experiments
4
From Japan
On 2014-03-16 15:51:41
I could be satisfied if the processing accuracy is a little better for the price.
This review is about item#33474926.

Related Products