Buy more than* S$200* and get FREE SHIPPING

Single Wafer Shippers

1.00 (1)
Material
Natural PP (polypropylene)
...see all>
Product Options
ADD TO CART
Compatible Wafer Dimensions (mm) AS ONE Part Number Contents Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wafer Dimensions (mm) AS ONE Part Number Contents Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4(1") 9-3059-01 Tray - 1PC 1 H22-10-0615 33465232 2.99 SGD
Shipped after 2018-01-22
90 (3.54") 9-3054-03 Spring - 1PC 1 H22-352-0615 33464925 6.99 SGD
Shipped after 2018-01-25
125 (4.92") 9-3052-03 Spring - 1PC 1 H22-502-0615 33464776 5.99 SGD
Shipped after 2018-01-22
150 (5.9") 9-3051-01 Tray - 1PC 1 H22-60-0615 33464663 10.99 SGD
Shipped after 2018-01-22
150 (5.9") 9-3051-02 Cover - 1PC 1 H22-601-0615 33464681 9.99 SGD
Shipped after 2018-01-22
150 (5.9") 9-3051-03 Spring - 1PC 1 H22-602-0615 33464706 6.99 SGD
Shipped after 2018-01-22
63.5(2.5") 9-3056-03 Spring - 1PC 1 H22-252-0615 33465065 6.99 SGD
Shipped after 2018-01-24
38.1(1.5") 9-3058-01 Tray - 1PC 1 H22-15-0615 33465162 4.99 SGD
Shipped after 2018-01-22
38.1(1.5") 9-3058-02 Cover - 1PC 1 H22-151-0615 33465187 4.99 SGD
Shipped after 2018-01-22
38.1(1.5") 9-3058-03 Spring - 1PC 1 H22-152-0615 33465214 2.99 SGD
Shipped after 2018-01-22
63.5(2.5") 9-3056-02 Cover - 1PC 1 H22-251-0615 33465047 4.99 SGD
Shipped after 2018-01-22
90 (3.54") 9-3054-01 Tray - 1PC 1 H22-35-0615 33464873 9.99 SGD
Shipped after 2018-01-25
90 (3.54") 9-3054-02 Cover - 1PC 1 H22-351-0615 33464907 6.99 SGD
Shipped after 2018-01-25
50.8(2") 9-3057-01 Tray - 1PC 1 H22-20-0615 33465092 4.99 SGD
Shipped after 2018-01-22
50.8(2") 9-3057-03 Spring - 1PC 1 H22-202-0615 33465144 2.99 SGD
Shipped after 2018-01-22
63.5(2.5") 9-3056-01 Tray - 1PC 1 H22-25-0615 33465022 5.99 SGD
Shipped after 2018-01-22
25.4(1") 9-3059-02 Cover - 1PC 1 H22-101-0615 33465266 2.99 SGD
Shipped after 2018-01-24
50.8(2") 9-3057-02 Cover - 1PC 1 H22-201-0615 33465117 2.99 SGD
Shipped after 2018-01-22
- 9-3053-03 Spring 100 (3.94 ") (wafer) 1PC 1 H22-402-0615 33464855 2.99 SGD
Shipped after 2018-01-22
- 9-3055-01 Tray 76.2 (3 ") (wafer) 1PC 1 H22-30-0615 33464952 6.99 SGD
Shipped after 2018-01-22
- 9-3055-02 Cover 76.2 (3 ") (wafer) 1PC 1 H22-301-0615 33464961 6.99 SGD
Shipped after 2018-01-22
- 9-3055-03 Spring 76.2 (3 ") (wafer) 1PC 1 H22-302-0615 33464995 3.99 SGD
Shipped after 2018-01-22
100 (3.94") 9-3053-01 Tray 100 (3.94 ") (wafer) 1PC 1 H22-40-0615 33464803 5.99 SGD
Shipped after 2018-01-22
125 (4.92") 9-3052-01 Tray 125 (4.92 ") (wafer) 1PC 1 H22-50-0615 33464733 6.99 SGD
Shipped after 2018-01-22
100 (3.94") 9-3053-02 Cover 100 (3.94 ") (wafer) 1PC 1 H22-401-0615 33464837 5.99 SGD
Shipped after 2018-01-22
125 (4.92") 9-3052-02 Cover 125 (4.92 ") (wafer) 1PC 1 H22-501-0615 33464767 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Wafer storage
1
From Japan
On 2014-08-22 14:15:46
When products were sent, they were packed in cardboard boxes in their exposed condition. Manufacturers should have cleaned the products cleanly, packed and delivered, but at your company you probably bother to take out the bag and take out the seal to the wafer contact surface. Wafer is dirty, garbage is strictly prohibited. I would like you to quit opening the seal or sticking the seal on the inside.
This review is about item#33464952.

Related Products