Buy more than* S$200* and get FREE SHIPPING

LED Pocket Magnifier

AS ONE Part Number
1-6956-01, 1-6956-01
Lighting
White LED High Intensity Light x 1
Lens Diameter (phi mm)
23, 23
Magnification
(When two-ply) 4.6.10 x
Power
LR726 battery x4 pieces (included), Four LR726 batteries x (included)
Weight
26g
Type
Pocket Magnifier
Weight (g)
26
Dimension (mm)
60x31x25, 60x31x25
Material
Lens / PMMA (acrylic), body / ABS resin, Lens / PMMA (acrylic), body / ABS resin
TRUSCO Part Number
368-8518
Accessories
With Keychain, Key ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-47 33401934 27.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products