Buy more than* S$200* and get FREE SHIPPING

Mug Stand Loupe

AS ONE Part Number
1-6971-01
Magnet Dimensions (mm)
45x53
Lens Diameter (phi mm)
100
Magnification
2x / 4x (small lenses)
Type
Stand loupe
Weight (g)
283
Length
390mm (including the lens portion)
Material
Lens / hard coat plastic lens, body / ABS resin, lever Material / DURACON
Accessories
Protective plate (with back strong adhesive seal)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-09 33401051 78.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products