Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thickness Gauge

3.75 (4)
Leaf Width (mm)
12.7
Material
Carbon tool steels
...see all>
Product Options
ADD TO CART
Number of Sets AS ONE Part Number Leaf Length (mm) Number of Leafs Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Sets AS ONE Part Number Leaf Length (mm) Number of Leafs Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-7194-03 100 25 0.03 to 1.00 1Set(25SheetSet) 1 100MZ 33436627 45.99 SGD
In stock
- 1-7194-01 75 9 0.04 to 0.30 1Set(9SheetSet) 1 172MA 33436593 9.99 SGD
In stock
- 1-7194-02 100 19 0.03 to 1.00 1Set(19SheetSet) 1 100MY 33436611 38.99 SGD
In stock
9 Disc - 75 - - 1PC 1 172A 86919542 33.99 SGD
In stock
9 Disc - 75 - 0.04 to 1.05 1PC 1 172MA 86919551 -
Discontinued
[x]
25-Disc - 70x12.7 - 0.03 to 7.62 1PC 1 65M 86919585 28.99 SGD
In stock
9 Disc - 100 - 0.04 to 1.05 1PC 1 172MB 86919567 9.99 SGD
In stock
9 Disc - 150 - 0.04 to 1.05 1PC 1 172MC 86919576 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Calibration of measuring tool
1
From Japan
On 2016-09-13 22:55:41
The error from nominal size is too big to be usable. Although it confirmed with a micrometer, there is a difference with the dimension described by about 50 μm if it is thick. I would like you to display the accuracy of the gauge (JIS standard?) On the product page. It became useless shopping.
This review is about item#33436627.
Adjustment of 3D pillar
4
From Japan
On 2016-03-29 15:15:15
It is easy to use and is useful.
This review is about item#86919567.
Engine valve clearance adjustment
5
From Japan
On 2015-11-03 20:31:41
The price is cheap, but the goods are manufactured properly. I like the material because it has waist, supple and easy to use.
This review is about item#86919567.
Tappet adjustment
5
From Japan
On 2015-05-20 23:40:02
This product is used for tappet adjustment. It is not a consumable item, so you can use it for a long time, so I picked this item and bought it.
This review is about item#33436593.

Related Products