Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Water Holding Capacity (%) Matrix Structure AS ONE Part Number Coefficient pH Range Ion Classification Uniformity Coefficient Type Functional Group Type Harmonic Mean Diameter (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water Holding Capacity (%) Matrix Structure AS ONE Part Number Coefficient pH Range Ion Classification Uniformity Coefficient Type Functional Group Type Harmonic Mean Diameter (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 - 48 Styrene series 1-7240-01 ≤1.6 0 - 14 Na + form Strongly acidic gel-type ≤1.6 -SO<sub>3</sub> M -SO<sub>3</sub> M Strongly acidic cation-exchange resin 0.60 - 0.80 Strongly acidic cation exchange resin   1PC(500mL) 1 IR120B Na 33399134 119.99 SGD
Shipped after 2018-06-25
- - 1-7240-04 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc(200g) 1 CG50 33399161 409.99 SGD
Shipped after 2018-06-27
60-70 Acrylic 1-7240-02 <=2.0 4-14 H+ - <=2.0 -COO M -COO M - 0.45-0.65 Weakly acidic cation exchange resin *[No return] You cannot return this product. For details, see FAQ. 1pc(500mL) 1 FPC3500 33399143 139.99 SGD
Shipped after 2018-07-06
49-56 Styrene type 1-7240-03 <=1.6 0-14 Cl - form - <=1.6 -N≡ (CH 3) 3 X -N≡ (CH 3) 3 X - 0.50-0.65 Strong basic anion exchange resin *[No return] You cannot return this product. For details, see FAQ. 1pc(500mL) 1 IRA402BL Cl 33399152 129.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
the study
5
From Japan
On 2013-10-05 05:52:04
I bought it for research use, I just opened for use from now, but it is the same as what I used in the past and there is no problem.
This review is about item#33399134.