Buy more than* S$200* and get FREE SHIPPING

Fiber Cutting Scissors

5.00 (1)
AS ONE Part Number
1-7270-01, 1-7270-01
Materials (Blade)
Molybdenum / vanadium stainless steel, Glasses parts (small) 7.5, (large) 9
Blade Thickness (mm)
4.0, 4
Material (Grip)
Soft elastomer resin, Soft elastomer resin
Weight (g)
210, 210
Overall Length (mm)
240, 240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7240AS 33432734 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aramid fabric
5
From Japan
On 2016-05-19 16:09:11
Anyhow it will expire well. Although durability is unknown, it is unknown whether you can also ask the manufacturer for sharpness in the event of cutting out.
This review is about item#33432734.

Related Products