Handy Cut Multi Purpose Adhesion Double-Faced Tape
[x]close
Handy Cut Multi Purpose Adhesion Double-Faced Tape
(7)
Adhesive Force (N/25mm) 35.0
Adhesive Power (N/10mm) 13.0
Tape Thickness (mm) 0.23
Tape Length (m) 10
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
We use abrasive paper for woodworking paste.
From Japan
On 2017-12-20 14:42:21
There is a moderate thickness for the adhesive and adhesion to the abrasive paper itself is also good.
Used for pasting paper
From Japan
On 2016-08-08 13:46:26
I can use it with confidence because it can be stuck strongly.
Paste the electric cable
From Japan
On 2016-03-29 17:59:23
I can work and the work will proceed smoothly It is cheap and saved
Poster paste
From Japan
On 2016-03-24 19:16:08
I always use it. Even when peeling it is beautiful. It is used outdoors, but rain is okay as well.
Paste sponge
From Japan
On 2015-08-10 18:19:47
Strength, ease of sticking, etc. are very satisfied.
Attach a mailbox and others
From Japan
On 2015-07-10 08:44:35
Used to attach post box · It is very handy for scissors not necessary to affix markings outside on site.
The door of the kitchen got dirty so I stuck the pp craft sheet.
From Japan
On 2013-11-06 16:23:14
It was easy to use with hand cutting. It was powerful and good for the price.
Customers Who Bought This Item Also Bought
Related Products
Top