Buy more than* S$200* and get FREE SHIPPING

Rolling smart

5.00 (1)
Purpose
For clothes
AS ONE Part Number
1-9877-01
Roll Core Inner Diameter (mm)
45
Tape Width (mm)
100
Overall Length (mm)
246
Material
Tape: special adhesive coated paper, paper tube
Type
Main body
TRUSCO Part Number
382-7704
Specification
Special coating, both sides dry edges processing, with case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C2410 33480352 6.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measures against mixing of hair
5
From Japan
On 2014-09-15 19:14:41
Very good
This review is about item#33480352.

Related Products