Buy more than* S$200* and get FREE SHIPPING

Office roller multi-field floor tape

3.83 (6)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Roll Core Diameter (mm) Number of Rolls Tape Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Roll Core Diameter (mm) Number of Rolls Tape Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
303-5263 1-8076-04 76.5 - 187 - 1box(3roll) 1 C3010 35528071 32.99 SGD
Shipped after 2018-01-22
356-0589 7-5005-14 76.5 30 Laps 320 Spare tape 1Box(3Roll) 1 C3230 33481786 56.99 SGD
Shipped after 2018-01-22
382-7747 7-5005-22 38 25 Laps 160 Spare tape 1Box(3Roll) 1 C3210 33481926 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
For bathroom floor cleaning
3
From Japan
On 2017-12-15 14:11:25
In the case of quantity increase (lot ordering) Would not it be a little cheaper?
This review is about item#33481786.
Everyday cleaning
5
From Japan
On 2017-12-05 14:36:50
It is indispensable as a cleaning tool that can be used easily anytime! Very useful!
This review is about item#33481786.
Cleaning the floor and cleaning the carpet
3
From Japan
On 2017-07-16 13:44:54
Although it was excellent, but the price is high, it is painful. Will not it become cheaper a little?
This review is about item#33481786.
To clean the floor of the room
5
From Japan
On 2016-10-04 00:37:53
For easy rental housing narrow flooring, sticky paper sticks to the corrosion, this is just right.
This review is about item#33481926.
Used for floor (flooring), carpet
2
From Japan
On 2014-05-27 06:27:27
Adsorption power is not good for price.
This review is about item#33481926.
Take off the workbench and work clothing dust
5
From Japan
On 2013-02-20 09:03:49
I am using it more than before. It was soft and easy to use and width etc
This review is about item#33481926.

Related Products