Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laser Power Meter

Sample Rate
Numerical part / about 2 times / sec, bar graph section / about 20 times / second
Light-receiving Element
Si photodiode (phi9mm)
AS ONE Part Number
1-9684-01
Measuring Wavelength
400 to 1100nm
Measuring Range
40.00microW 400.0microW 4.000mW 40.00mW
Wavelength (nm)
633 (He-Ne laser) standard type (direct reading wavelength calibration)
Functions
Minimum / maximum hold auto power save (after about 30 minutes)
Cord Length (mm)
500
Display
Numerical part / 3999 count, bar graph section / 42 segment
Pricision
+/- 5% (1mW: 4mW range, at 633a)
Power
Two LR-44 battery x or SR-44 (sold separately)
Dimension (mm)
76x18x117
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP1 33484385 269.99 SGD
In stock
ADD TO CART

Related Products