Buy more than* S$200* and get FREE SHIPPING

Gloves for Glove Boxes

4.00 (1)
Thickness (mm)
0.6
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Overall Length (mm) AS ONE Part Number Overall Length (cm) Compatible Size (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) AS ONE Part Number Overall Length (cm) Compatible Size (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
780 1-9685-02 78 200 [Cuff] 175 1Pair 1 200mmFor 33421656 87.99 SGD
In stock
700 1-9685-01 70 150 [Cuff] 130 1Pair 1 150mmFor 33421647 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Working under a nitrogen atmosphere
4
From Japan
On 2014-06-03 15:35:00
My hands chew more than the one I used before. Very easy to use, I am satisfied. Finally it became possible to produce high quality TFT ^ ^
This review is about item#33421647.

Related Products